Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retention Knob, 14.95mm, M16

  • Mfr # RK40BT1M

  • Zoro # G3937295


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
60.00mm
Features
Piloted
Flange to Angle Length
27.95mm
Neck Dia.
9.9500 in
Taper Size
BT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK40BT1M
Zoro #
G3937295
UPC #
4061779268943
Country of Origin
Germany

Dimensions

Overall Length
60.00mm
Flange to Angle Length
27.95mm
Neck Dia.
9.9500 in
Taper Size
BT40
Thread Size
M16
Knob Outside Dia.
14.95mm
Angle Radius
45 Degrees

Details

Item
Retention Knob
Features
Piloted
Standards
MAS
Coolant Fed
Non-Coolant Through
Thread Pitch
2.00mm

Description

Retention Knob, Taper Size BT40, Thread Size M16, Angle Radius 45 Degrees , Knob Outside Dia. 14.95mm, Coolant Fed Non-Coolant Through, Features Piloted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.