Zoro Homepage

Retention Knob, 14.96mm, 5/8"-11

  • Mfr # RK31114

  • Zoro # G3937270


product price: $63.29
/ea

Key Features

Overall Length
57.15mm
Features
Piloted
Flange to Angle Length
25.10mm
Standards
MAS
Neck Dia.
9.9600 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK31114
Zoro #
G3937270
UPC #
4050841895507
Country of Origin
United States

Dimensions

Overall Length
57.15mm
Flange to Angle Length
25.10mm
Neck Dia.
9.9600 in
Thread Size
5/8"-11
Taper Size
BT40
Angle Radius
45 Degrees
Knob Outside Dia.
14.96mm

Details

Item
Retention Knob
Features
Piloted
Standards
MAS
Coolant Fed
Non-Coolant Through

Description

Retention Knob, Taper Size BT40, Thread Size 5/8 In.-11, Angle Radius 45 Degrees , Knob Outside Dia. 14.96mm, Coolant Fed Non-Coolant Through, Features Piloted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.