Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retention Knob, 18.80mm, 5/8"-11

  • Mfr # RK40CV

  • Zoro # G3937359


product price: $37.29
/ea

Key Features

Overall Length
38.10mm
Features
No Pilot
Neck Dia.
12.45mm
Taper Size
CAT40
Thread Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK40CV
Zoro #
G3937359
UPC #
4059782141803
Country of Origin
United States

Dimensions

Overall Length
38.10mm
Neck Dia.
12.45mm
Taper Size
CAT40
Thread Size
5/8"-11
Flange to Angle Length
11.18mm
Coolant Hole Dia.
7.14mm
Knob Outside Dia.
18.80mm
Angle Radius
45 Degrees

Details

Item
Retention Knob
Features
No Pilot
Standards
ANSI
Coolant Fed
Coolant Through

Description

Retention Knob, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 45 Degrees , Knob Outside Dia. 18.80mm, Coolant Fed Coolant Through, Features No Pilot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.