Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retention Knob, 18.80mm, M16

  • Mfr # RK40CV3M

  • Zoro # G3937401


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Overall Length
41.26mm
Features
Piloted
Thread Size
M16
Flange to Angle Length
11.18mm
Taper Size
CAT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK40CV3M
Zoro #
G3937401
UPC #
4061779284929
Country of Origin
Germany

Dimensions

Overall Length
41.26mm
Thread Size
M16
Flange to Angle Length
11.18mm
Taper Size
CAT40
Neck Dia.
12.45mm
Coolant Hole Dia.
7.14mm
Angle Radius
45 Degrees
Knob Outside Dia.
18.80mm

Details

Item
Retention Knob
Features
Piloted
Standards
ANSI
Coolant Fed
Coolant Through
Thread Pitch
2.00mm

Description

Retention Knob, Taper Size CAT40, Thread Size M16, Angle Radius 45 Degrees , Knob Outside Dia. 18.80mm, Coolant Fed Coolant Through, Features Piloted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.