Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retention Knob, 18.80mm, M16

  • Mfr # RK40ISBM

  • Zoro # G3937304


product price: $42.79
/ea

Key Features

Overall Length
44.50mm
Features
Piloted
Taper Size
40
Thread Size
M16
Neck Dia.
12.80mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK40ISBM
Zoro #
G3937304
UPC #
4061779269056
Country of Origin
Germany

Dimensions

Overall Length
44.50mm
Taper Size
40
Thread Size
M16
Neck Dia.
12.80mm
Flange to Angle Length
11.00mm
Coolant Hole Dia.
7.50mm
Knob Outside Dia.
18.80mm
Angle Radius
45 Degrees

Details

Item
Retention Knob
Features
Piloted
Standards
ISO 7388/2
Coolant Fed
Coolant Through
Thread Pitch
2.00mm
Style Designation
B

Description

Retention Knob, Style Designation B, Taper Size 40, Thread Size M16, Angle Radius 45 Degrees , Knob Outside Dia. 18.80mm, Coolant Fed Coolant Through, Features Piloted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.