Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retention Knob, 18.97mm, M16

  • Mfr # RK40DVM

  • Zoro # G3937435


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Overall Length
54.00mm
Features
Piloted
Coolant Hole Dia.
7.05mm
Thread Size
M16
Standards
DIN 69872
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK40DVM
Zoro #
G3937435
UPC #
4061779284998
Country of Origin
Georgia

Dimensions

Overall Length
54.00mm
Coolant Hole Dia.
7.05mm
Thread Size
M16
Taper Size
DV40
Flange to Angle Length
20.00mm
Neck Dia.
13.95mm
Knob Outside Dia.
18.97mm
Angle Radius
75 Degrees

Details

Item
Retention Knob
Features
Piloted
Standards
DIN 69872
Coolant Fed
Coolant Through
Style Designation
B
Thread Pitch
2.00mm

Description

Retention Knob, Style Designation B, Taper Size DV40, Thread Size M16, Angle Radius 75 Degrees , Knob Outside Dia. 18.97mm, Coolant Fed Coolant Through, Features Piloted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.