Zoro Homepage

Retention Knob, 22.94mm, 1"-8

  • Mfr # RK31118B

  • Zoro # G3937410


product price: $41.89
/ea

Key Features

Overall Length
85.22mm
Features
Piloted
Standards
MAS
Taper Size
BT50
Thread Size
1"-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK31118B
Zoro #
G3937410
UPC #
4059782141643
Country of Origin
United States

Dimensions

Overall Length
85.22mm
Taper Size
BT50
Thread Size
1"-8
Neck Dia.
16.97mm
Flange to Angle Length
35.15mm
Knob Outside Dia.
22.94mm
Angle Radius
90 Degrees

Details

Item
Retention Knob
Features
Piloted
Standards
MAS
Coolant Fed
Non-Coolant Through

Description

Retention Knob, Taper Size BT50, Thread Size 1 In.-8, Angle Radius 90 Degrees , Knob Outside Dia. 22.94mm, Coolant Fed Non-Coolant Through, Features Piloted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.