Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retention Knob, 22.95mm, M24

  • Mfr # RK50BT3M

  • Zoro # G3937331


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Overall Length
85.00mm
Features
Piloted
Taper Size
BT50
Neck Dia.
16.95mm
Flange to Angle Length
34.95mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK50BT3M
Zoro #
G3937331
UPC #
4061779269001
Country of Origin
Germany

Dimensions

Overall Length
85.00mm
Taper Size
BT50
Neck Dia.
16.95mm
Flange to Angle Length
34.95mm
Thread Size
M24
Angle Radius
90 Degrees
Knob Outside Dia.
22.95mm

Details

Item
Retention Knob
Features
Piloted
Standards
MAS
Coolant Fed
Non-Coolant Through
Thread Pitch
3.00mm

Description

Retention Knob, Taper Size BT50, Thread Size M24, Angle Radius 90 Degrees , Knob Outside Dia. 22.95mm, Coolant Fed Non-Coolant Through, Features Piloted

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.