Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retention Knob, 27.97mm, M24

  • Mfr # RK50DVBM

  • Zoro # G3937313


product price: $42.99
/ea

Key Features

Overall Length
74.00mm
Features
Piloted with O-Ring
Coolant Hole Dia.
11.55mm
Thread Size
M24
Taper Size
DV50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK50DVBM
Zoro #
G3937313
UPC #
4061779268912
Country of Origin
Germany

Dimensions

Overall Length
74.00mm
Coolant Hole Dia.
11.55mm
Thread Size
M24
Taper Size
DV50
Flange to Angle Length
25.00mm
Neck Dia.
20.95mm
Knob Outside Dia.
27.97mm
Angle Radius
75 Degrees

Details

Item
Retention Knob
Features
Piloted with O-Ring
Standards
DIN 69872
Coolant Fed
Coolant Through
Style Designation
B
Thread Pitch
3.00mm

Description

Retention Knob, Style Designation B, Taper Size DV50, Thread Size M24, Angle Radius 75 Degrees , Knob Outside Dia. 27.97mm, Coolant Fed Coolant Through, Features Piloted with O-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.