Zoro Homepage

Retention Knob, 27.97mm, M24

  • Mfr # RK50DVM

  • Zoro # G3937392


product price: $55.39
/ea

Key Features

Overall Length
74.00mm
Features
Piloted
Flange to Angle Length
25.00mm
Standards
DIN 69872
Thread Size
M24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK50DVM
Zoro #
G3937392
UPC #
4061779269032
Country of Origin
Germany

Dimensions

Overall Length
74.00mm
Flange to Angle Length
25.00mm
Thread Size
M24
Coolant Hole Dia.
11.55mm
Taper Size
DV50
Neck Dia.
20.95mm
Angle Radius
75 Degrees
Knob Outside Dia.
27.97mm

Details

Item
Retention Knob
Features
Piloted
Standards
DIN 69872
Coolant Fed
Coolant Through
Thread Pitch
3.00mm
Style Designation
A

Description

Retention Knob, Style Designation A, Taper Size DV50, Thread Size M24, Angle Radius 75 Degrees , Knob Outside Dia. 27.97mm, Coolant Fed Coolant Through, Features Piloted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.