Zoro Homepage

Retention Knob, 28.96mm, 1"-8

  • Mfr # RK50CV

  • Zoro # G3937499


product price: $33.49
/ea

Key Features

Overall Length
58.42mm
Features
No Pilot
Thread Size
1"-8
Coolant Hole Dia.
12.70mm
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK50CV
Zoro #
G3937499
UPC #
4059782140981
Country of Origin
United States

Dimensions

Overall Length
58.42mm
Thread Size
1"-8
Coolant Hole Dia.
12.70mm
Neck Dia.
20.83mm
Flange to Angle Length
17.78mm
Taper Size
CAT50
Angle Radius
45 Degrees
Knob Outside Dia.
28.96mm

Details

Item
Retention Knob
Features
No Pilot
Standards
ANSI
Coolant Fed
Coolant Through

Description

Retention Knob, Taper Size CAT50, Thread Size 1 In.-8, Angle Radius 45 Degrees , Knob Outside Dia. 28.96mm, Coolant Fed Coolant Through, Features No Pilot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.