Zoro Homepage

Retention Knob, 29.10mm, M24

  • Mfr # RK50AV1M

  • Zoro # G3937505


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Overall Length
60.00mm
Features
No Pilot
Coolant Hole Dia.
11.55mm
Standards
ANSI
Neck Dia.
19.60mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK50AV1M
Zoro #
G3937505
UPC #
4061779284943
Country of Origin
United Kingdom

Dimensions

Overall Length
60.00mm
Coolant Hole Dia.
11.55mm
Neck Dia.
19.60mm
Thread Size
M24
Flange to Angle Length
17.95mm
Taper Size
50
Angle Radius
45 Degrees
Knob Outside Dia.
29.10mm

Details

Item
Retention Knob
Features
No Pilot
Standards
ANSI
Coolant Fed
Coolant Through
Thread Pitch
3.00mm

Description

Retention Knob, Taper Size 50, Thread Size M24, Angle Radius 45 Degrees , Knob Outside Dia. 29.10mm, Coolant Fed Coolant Through, Features No Pilot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.