Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retention Knob, BT30, M12

  • Mfr # HSK40AER16080M

  • Zoro # G3771949


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Overall Length
43 mm
Taper Size
HSK40
Collet Series
ER16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK40AER16080M
Zoro #
G3771949
UPC #
4059782094499
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
43 mm
Taper Size
HSK40
Shank Dia.
1.5748 in
Nose Dia.
32.00 mm
Nut Dia.
32.00mm
Bore Depth
27 mm
Shank Diameter
1.57 in
Nut Diameter
32 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER16
Min. Collet Capacity
0.0200"
Max. Collet Capacity
0.4100"
Projection
80 mm
Coolant Fed
Coolant Through
Features
Grip 2:1
Standards
DIN 6499
ANSI Code
HSK40AER16080M
For Shank Type
Cylindrical
Application
Drilling
Shank Type - Machining
Cylindrical
Number of Coolant Holes
2
Cutting Direction
Neutral
Compatible Collet Series
ER16

Description

Collet Chuck, Taper Size HSK40, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.4100 In., Projection 80 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.