Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retention Knob, BT50, M24

  • Mfr # CV40SER32169

  • Zoro # G3590070


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Shank Type
Cylindrical
Overall Length
85 mm
Taper Size
CV40
Shank Dia.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40SER32169
Zoro #
G3590070
UPC #
4059782082014
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
85 mm
Taper Size
CV40
Shank Dia.
1 3/4 in
Nut Dia.
1.4120"
Nose Dia.
35.88 mm
Bore Depth
1.97 in
Shank Thread Size
5/8"-11
Nut Diameter
1.41 in
Shank Diameter
1.75 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER32
Min. Collet Capacity
0.0800"
Max. Collet Capacity
0.8100"
Projection
1.96 in
Coolant Fed
Coolant Through
Standards
ANSI B5.50, DIN 6499
ANSI Code
CV40SER32169
Features
Grip 2:1
Application
Drilling
For Shank Type
Cylindrical
Number of Coolant Holes
2
Shank Type - Machining
Cylindrical
Cutting Direction
Neutral
Compatible Collet Series
ER32

Description

Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0800 In., Max. Collet Capacity 0.8100 In., Projection 1.96 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.