Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retention Knob, BT50, M24

  • Mfr # CV40ZSER32106

  • Zoro # G3590719


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Shank Type
Cylindrical
Taper Size
CV40
Overall Length
85 mm
Collet Series
ER32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CV40ZSER32106
Zoro #
G3590719
UPC #
4059782082038
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Taper Size
CV40
Overall Length
85 mm
Shank Dia.
1 3/4 in
Nose Dia.
35.90 mm
Nut Dia.
1.4100"
Bore Depth
1.97 in
Shank Thread Size
5/8"-11
Shank Diameter
1.75 in
Nut Diameter
1.41 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER32
Min. Collet Capacity
0.0800"
Max. Collet Capacity
0.8100"
Projection
1.06 in
Coolant Fed
Coolant Through
Standards
ANSI B5.50, DIN 6499
Features
Grip 2:1
ANSI Code
CV40ZSER32106
Application
Drilling
Shank Type - Machining
Cylindrical
For Shank Type
Cylindrical
Number of Coolant Holes
2
Cutting Direction
Neutral
Compatible Collet Series
ER32

Description

Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0800 In., Max. Collet Capacity 0.8100 In., Projection 1.06 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.