Zoro Homepage

Retention Knob, BT50, M24

  • Mfr # CV50ZSER32106

  • Zoro # G3592082


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Overall Length
85 mm
Taper Size
CV50
Shank Dia.
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50ZSER32106
Zoro #
G3592082
UPC #
4059782081994
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
85 mm
Taper Size
CV50
Shank Dia.
2 3/4 in
Nose Dia.
35.88 mm
Bore Depth
1.97 in
Nut Dia.
1.4120"
Shank Thread Size
1"-8
Shank Diameter
2.75 in
Nut Diameter
1.41 in

Description

Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0800 In., Max. Collet Capacity 0.8100 In., Projection 1.06 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.