Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retention Knob, CAT40, 5/8"-11

  • Mfr # DV50SER40027M

  • Zoro # G3588582


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Shank Type
Cylindrical
Taper Size
DV50
Overall Length
1 7/8 in
Shank Dia.
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV50SER40027M
Zoro #
G3588582
UPC #
4059782072800
Country of Origin
India

Dimensions

Dimension Type
Fractional Inch
Taper Size
DV50
Overall Length
1 7/8 in
Shank Dia.
2 3/4 in
Bore Depth
57 mm
Nose Dia.
46.00 mm
Nut Dia.
46.00mm
Shank Thread Size
M24
Shank Diameter
2.75 in
Nut Diameter
46 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER40
Min. Collet Capacity
0.1200"
Max. Collet Capacity
1.0000"
Projection
27 in
Coolant Fed
Coolant Through
Features
Grip 2:1
ANSI Code
DV50SER40027M
Standards
DIN 6499, DIN 69871
For Shank Type
Cylindrical
Application
Drilling
Shank Type - Machining
Cylindrical
Number of Coolant Holes
2
Cutting Direction
Neutral
Compatible Collet Series
ER40

Description

Collet Chuck, Taper Size DV50, Min. Collet Capacity 0.1200 In., Max. Collet Capacity 1.0000 In., Projection 27 in, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.