Zoro Homepage

Screw, MTC, MISC Mod BHCS M5X0.8X16mm

  • Mfr # 606266

  • Zoro # G3780014


product price: $11.29
/ea

Key Features

System of Measurement
Metric
Thread Size
M5-0.8
Overall Length
16 mm
Head Type
Button
Size
M5x0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606266
Zoro #
G3780014
UPC #
4059782120815
Country of Origin
United States

Dimensions

Thread Size
M5-0.8
Overall Length
16 mm
Size
M5x0.8

Details

System of Measurement
Metric
Item
Set Screw
Head Type
Button

Description

Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.