Zoro Homepage

Shell Mill Holder, BT30, 1-1/4

  • Mfr # BT30SM2C22040M

  • Zoro # G3859132


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Overall Length
106.90mm
Shank Dia.
31.7500mm
Coolant Fed
Coolant Through
Body Dia.
45.9800mm
Pilot Length
18.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT30SM2C22040M
Zoro #
G3859132
UPC #
4059782054509
Country of Origin
Slovenia

Dimensions

Overall Length
106.90mm
Shank Dia.
31.7500mm
Body Dia.
45.9800mm
Pilot Length
18.50mm
Pilot Dia.
1-1/4 in
Taper Size
BT30

Details

Coolant Fed
Coolant Through
Item
Shell Mill Holder
Projection
40.00mm
Shank Type - Machining
Taper
Standards
JIS B6339
Measurement System
Metric

Description

Shell Mill Holder,BT30,1-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.