Shell Mill Holder, BT40, 1-3/4
Mfr # BT40BSMC27055M
Zoro # G3858940
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Overall Length
140.90mm
Shank Dia.
44.4500mm
Pilot Length
20.50mm
Body Dia.
62.9800mm
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT40BSMC27055M
Zoro #
G3858940
UPC #
4059782054189
Country of Origin
Slovenia
Dimensions
Overall Length
140.90mm
Shank Dia.
44.4500mm
Pilot Length
20.50mm
Body Dia.
62.9800mm
Pilot Dia.
1-3/4 in
Taper Size
BT40
Details
Item
Shell Mill Holder
Coolant Fed
Coolant Through
Projection
55.00mm
Shank Type - Machining
Taper
Standards
JIS B6339
Measurement System
Metric
Description
Shell Mill Holder,BT40,1-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.