Shell Mill Holder, BT50, 1-1/2
Mfr # BT50BSMC150600
Zoro # G3859683
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Overall Length
278.03mm
Shank Dia.
2-3/4 in
Body Dia.
3.9360"
Pilot Length
0.9400 in
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT50BSMC150600
Zoro #
G3859683
UPC #
4059782061453
Country of Origin
Slovenia
Dimensions
Overall Length
278.03mm
Shank Dia.
2-3/4 in
Body Dia.
3.9360"
Pilot Length
0.9400 in
Pilot Dia.
1-1/2 in
Taper Size
BT50
Details
Coolant Fed
Coolant Through
Item
Shell Mill Holder
Projection
152.40mm
Standards
JIS B6339
Shank Type - Machining
Taper
Measurement System
Decimal Inch
Description
Shell Mill Holder,BT50,1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.