Shell Mill Holder, BT50, 2-1/2
Mfr # BT50BSMC250236
Zoro # G3859333
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Overall Length
190.24mm
Shank Dia.
2-3/4 in
Pilot Length
1.1200 in
Body Dia.
3.9360"
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT50BSMC250236
Zoro #
G3859333
UPC #
4059782061392
Country of Origin
India
Dimensions
Overall Length
190.24mm
Shank Dia.
2-3/4 in
Pilot Length
1.1200 in
Body Dia.
3.9360"
Taper Size
BT50
Pilot Dia.
2-1/2 in
Details
Coolant Fed
Coolant Through
Item
Shell Mill Holder
Projection
59.94mm
Standards
JIS B6339
Shank Type - Machining
Taper
Measurement System
Decimal Inch
Description
Shell Mill Holder,BT50,2-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.