Shell Mill Holder, BT50, 2-3/4
Mfr # BT50BSMC60090M
Zoro # G3859561
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Overall Length
216.80mm
Shank Dia.
69.8500mm
Pilot Length
25.00mm
Body Dia.
99.9800mm
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT50BSMC60090M
Zoro #
G3859561
UPC #
4059782054608
Country of Origin
Slovenia
Dimensions
Overall Length
216.80mm
Shank Dia.
69.8500mm
Pilot Length
25.00mm
Body Dia.
99.9800mm
Taper Size
BT50
Pilot Dia.
2-3/4 in
Details
Coolant Fed
Coolant Through
Item
Shell Mill Holder
Projection
90.00mm
Shank Type - Machining
Taper
Standards
JIS B6339
Measurement System
Metric
Description
Shell Mill Holder,BT50,2-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.