Shell Mill Holder, BTKV40, 1-1/2
Mfr # BTKV40BSMC150200
Zoro # G3559331
product price: $470.99
/ea
Free Shipping & Returns
Key Features
Overall Length
140.03mm
Shank Dia.
1-3/4 in
Pilot Length
0.9400 in
Body Dia.
2.4790"
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTKV40BSMC150200
Zoro #
G3559331
UPC #
4059782045200
Country of Origin
Slovenia
Dimensions
Overall Length
140.03mm
Shank Dia.
1-3/4 in
Pilot Length
0.9400 in
Body Dia.
2.4790"
Pilot Dia.
1-1/2 in
Taper Size
BTKV40
Details
Item
Shell Mill Holder
Coolant Fed
Coolant Through
Projection
50.80mm
Shank Type - Machining
Taper
Measurement System
Decimal Inch
Description
Shell Mill Holder,BTKV40,1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.