Zoro Homepage

Shell Mill Holder, BTKV40, 1

  • Mfr # BTKV40BSM2C100200

  • Zoro # G3562210


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Overall Length
133.68mm
Shank Dia.
1-3/4 in
Pilot Length
0.6900 in
Coolant Fed
Coolant Through
Body Dia.
2.4790"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTKV40BSM2C100200
Zoro #
G3562210
UPC #
4059782045224
Country of Origin
Slovenia

Dimensions

Overall Length
133.68mm
Shank Dia.
1-3/4 in
Pilot Length
0.6900 in
Body Dia.
2.4790"
Pilot Dia.
1 in
Taper Size
BTKV40

Details

Item
Shell Mill Holder
Coolant Fed
Coolant Through
Projection
50.80mm
Shank Type - Machining
Taper
Measurement System
Decimal Inch

Description

Shell Mill Holder,BTKV40,1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.