Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shell Mill Holder, BTKV50, 1-1/2

  • Mfr # BTKV50BSMC150200

  • Zoro # G3560040


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Overall Length
176.43mm
Shank Dia.
2-3/4 in
Coolant Fed
Coolant Through
Pilot Length
0.9382 in
Body Dia.
3.9362"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTKV50BSMC150200
Zoro #
G3560040
UPC #
4059782045743
Country of Origin
Slovenia

Dimensions

Overall Length
176.43mm
Shank Dia.
2-3/4 in
Pilot Length
0.9382 in
Body Dia.
3.9362"
Taper Size
BTKV50
Pilot Dia.
1-1/2 in

Details

Item
Shell Mill Holder
Coolant Fed
Coolant Through
Projection
50.80mm
Shank Type - Machining
Taper
Measurement System
Decimal Inch

Description

Shell Mill Holder,BTKV50,1-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.