Shell Mill Holder, BTKV50, 2-3/4
Mfr # BTKV50BSMC32045M
Zoro # G3559243
product price: $529.99
/ea
Free Shipping & Returns
Key Features
Overall Length
170.30mm
Shank Dia.
69.8500mm
Body Dia.
99.9800mm
Pilot Length
23.50mm
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTKV50BSMC32045M
Zoro #
G3559243
UPC #
4059782045903
Country of Origin
Slovenia
Dimensions
Overall Length
170.30mm
Shank Dia.
69.8500mm
Body Dia.
99.9800mm
Pilot Length
23.50mm
Pilot Dia.
2-3/4 in
Taper Size
BTKV50
Details
Item
Shell Mill Holder
Coolant Fed
Coolant Through
Projection
45.00mm
Shank Type - Machining
Taper
Measurement System
Metric
Description
Shell Mill Holder,BTKV50,2-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.