Zoro Homepage

Shell Mill Holder, BTKV50, 2-3/4

  • Mfr # BTKV50BSMC40050M

  • Zoro # G3561580


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Overall Length
178.30mm
Shank Dia.
69.8500mm
Coolant Fed
Coolant Through
Pilot Length
26.50mm
Body Dia.
99.9800mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTKV50BSMC40050M
Zoro #
G3561580
UPC #
4059782045880
Country of Origin
Slovenia

Dimensions

Overall Length
178.30mm
Shank Dia.
69.8500mm
Pilot Length
26.50mm
Body Dia.
99.9800mm
Pilot Dia.
2-3/4 in
Taper Size
BTKV50

Details

Item
Shell Mill Holder
Coolant Fed
Coolant Through
Projection
50.00mm
Shank Type - Machining
Taper
Measurement System
Metric

Description

Shell Mill Holder,BTKV50,2-3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.