Zoro Homepage

Shell Mill Holder, CV40, 3/4"

  • Mfr # CV40BSM2C075350

  • Zoro # G3557624


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Overall Length
174.63mm
Shank Dia.
1-3/4 in
Pilot Length
0.6890 in
Body Dia.
2-1/2"
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40BSM2C075350
Zoro #
G3557624
UPC #
4059782062856
Country of Origin
Slovenia

Dimensions

Overall Length
174.63mm
Shank Dia.
1-3/4 in
Pilot Length
0.6890 in
Body Dia.
2-1/2"
Pilot Dia.
3/4 in
Taper Size
CV40

Details

Item
Shell Mill Holder
Coolant Fed
Coolant Through
Projection
88.90mm
Standards
ANSI B5.50
Shank Type - Machining
Taper
Measurement System
Decimal Inch

Description

Shell Mill Holder,CV40,3/4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.