Zoro Homepage

Shell Mill Holder, CV50, 1-1/2

  • Mfr # CV50SA150400

  • Zoro # G3858511


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Overall Length
246.33mm
Shank Dia.
2-3/4 in
Pilot Length
1.6980 in
Coolant Fed
Non-Coolant Through
Body Dia.
3-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50SA150400
Zoro #
G3858511
UPC #
4059782084971
Country of Origin
Slovenia

Dimensions

Overall Length
246.33mm
Shank Dia.
2-3/4 in
Pilot Length
1.6980 in
Body Dia.
3-7/8"
Taper Size
CV50
Pilot Dia.
1-1/2 in

Details

Coolant Fed
Non-Coolant Through
Item
Shell Mill Holder
Projection
101.60mm
Shank Type - Machining
Taper
Standards
ANSI B5.50
Measurement System
Decimal Inch

Description

Shell Mill Holder,CV50,1-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.