Shell Mill Holder, CV50, 1/2
Mfr # CV50BSM2C050150
Zoro # G3561185
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Overall Length
153.97mm
Shank Dia.
2-3/4 in
Pilot Length
0.5600 in
Body Dia.
3-7/8"
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV50BSM2C050150
Zoro #
G3561185
UPC #
4059782063877
Country of Origin
Slovenia
Dimensions
Overall Length
153.97mm
Shank Dia.
2-3/4 in
Pilot Length
0.5600 in
Body Dia.
3-7/8"
Taper Size
CV50
Pilot Dia.
1/2 in
Details
Item
Shell Mill Holder
Coolant Fed
Coolant Through
Projection
38.10mm
Standards
ANSI B5.50
Shank Type - Machining
Taper
Measurement System
Decimal Inch
Description
Shell Mill Holder,CV50,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.