Zoro Homepage

Shell Mill Holder, CVKV50, 1

  • Mfr # CVKV50BSMC100600

  • Zoro # G3557615


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Overall Length
271.48mm
Shank Dia.
2-3/4 in
Body Dia.
3-7/8"
Coolant Fed
Coolant Through
Pilot Length
0.6890 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVKV50BSMC100600
Zoro #
G3557615
UPC #
4059782041967
Country of Origin
Slovenia

Dimensions

Overall Length
271.48mm
Shank Dia.
2-3/4 in
Body Dia.
3-7/8"
Pilot Length
0.6890 in
Taper Size
CVKV50
Pilot Dia.
1 in

Details

Coolant Fed
Coolant Through
Item
Shell Mill Holder
Projection
152.40mm
Shank Type - Machining
Taper
Measurement System
Decimal Inch

Description

Shell Mill Holder,CVKV50,1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.