Shell Mill Holder, CVKV50, 2
Mfr # CVKV50BSMC200400
Zoro # G3560713
product price: $561.99
/ea
Free Shipping & Returns
Key Features
Overall Length
227.03mm
Shank Dia.
2-3/4 in
Body Dia.
3-7/8"
Pilot Length
0.9380 in
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVKV50BSMC200400
Zoro #
G3560713
UPC #
4059782041783
Country of Origin
Slovenia
Dimensions
Overall Length
227.03mm
Shank Dia.
2-3/4 in
Body Dia.
3-7/8"
Pilot Length
0.9380 in
Taper Size
CVKV50
Pilot Dia.
2 in
Details
Item
Shell Mill Holder
Coolant Fed
Coolant Through
Projection
101.60mm
Shank Type - Machining
Taper
Measurement System
Decimal Inch
Description
Shell Mill Holder,CVKV50,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.