Zoro Homepage

Shell Mill Holder, DV40, 1-3/4

  • Mfr # DV40BSMC16035M

  • Zoro # G3859805


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Overall Length
119.75mm
Shank Dia.
44.4500mm
Coolant Fed
Coolant Through
Body Dia.
63.50mm
Pilot Length
16.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV40BSMC16035M
Zoro #
G3859805
UPC #
4059782052093
Country of Origin
India

Dimensions

Overall Length
119.75mm
Shank Dia.
44.4500mm
Body Dia.
63.50mm
Pilot Length
16.50mm
Pilot Dia.
1-3/4 in
Taper Size
DV40

Details

Coolant Fed
Coolant Through
Item
Shell Mill Holder
Projection
35.00mm
Standards
DV-DIN69871
Shank Type - Machining
Taper
Measurement System
Metric

Description

Shell Mill Holder,DV40,1-3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.