Shell Mill Holder, DV50, 2-3/4
Mfr # DV50BTDSMC27320M
Zoro # G3559584
product price: $5,363.99
/ea
Free Shipping & Returns
Key Features
Overall Length
442.10mm
Shank Dia.
69.8500mm
Pilot Length
20.50mm
Body Dia.
97.4500mm
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DV50BTDSMC27320M
Zoro #
G3559584
UPC #
4059782013278
Country of Origin
United States
Dimensions
Overall Length
442.10mm
Shank Dia.
69.8500mm
Pilot Length
20.50mm
Body Dia.
97.4500mm
Taper Size
DV50
Pilot Dia.
2-3/4 in
Details
Item
Shell Mill Holder
Coolant Fed
Coolant Through
Projection
320.00mm
Standards
DV-DIN69871
Shank Type - Machining
Taper
Measurement System
Metric
Description
Shell Mill Holder,DV50,2-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.