Zoro Homepage

Shell Mill Holder, DV50, 2-3/4

  • Mfr # DV50CS22100M

  • Zoro # G3811429


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Overall Length
220.70mm
Shank Dia.
69.8500mm
Pilot Length
31.00mm
Coolant Fed
Coolant Through
Body Dia.
97.4500mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV50CS22100M
Zoro #
G3811429
UPC #
4059782121812
Country of Origin
Slovenia

Dimensions

Overall Length
220.70mm
Shank Dia.
69.8500mm
Pilot Length
31.00mm
Body Dia.
97.4500mm
Pilot Dia.
2-3/4 in
Taper Size
DV50

Details

Item
Shell Mill Holder
Coolant Fed
Coolant Through
Projection
100.00mm
Shank Type - Machining
Taper
Standards
DV-DIN69871
Measurement System
Metric

Description

Shell Mill Holder,DV50,2-3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.