Zoro Homepage

Shell Mill Holder, HSK100A, 1

  • Mfr # HSK100ATDSMC1001250

  • Zoro # G3560783


product price: $7,825.99
/ea
Free Shipping & Returns

Key Features

Overall Length
384.88mm
Shank Dia.
3.9370 in
Coolant Fed
Coolant Through
Pilot Length
0.6880 in
Projection
317.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100ATDSMC1001250
Zoro #
G3560783
UPC #
4059782012530
Country of Origin
United States

Dimensions

Overall Length
384.88mm
Shank Dia.
3.9370 in
Pilot Length
0.6880 in
Pilot Dia.
1 in
Taper Size
HSK100A

Details

Coolant Fed
Coolant Through
Item
Shell Mill Holder
Projection
317.50mm
Standards
DIN 69893
Shank Type - Machining
Taper
Measurement System
Decimal Inch

Description

Shell Mill Holder,HSK100A,1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.