Zoro Homepage

Shell Mill Holder, HSK100A, 16.00mm

  • Mfr # HSK100ACS16060M

  • Zoro # G3897711


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Body Dia.
100.00mm
Pilot Length
27.00mm
Projection
60.00mm
Pilot Dia.
16.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100ACS16060M
Zoro #
G3897711
UPC #
4059782144064
Country of Origin
Germany

Dimensions

Body Dia.
100.00mm
Pilot Length
27.00mm
Pilot Dia.
16.00mm
Taper Size
HSK100A
Overall Length
127.00mm
Shank Dia.
100.00mm

Details

Item
Shell Mill Holder
Coolant Fed
Coolant Through
Projection
60.00mm
Shank Type - Machining
Taper
Standards
DIN 69893
Measurement System
Metric

Description

Shell Mill Holder,HSK100A,16.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.