Zoro Homepage

Shell Mill Holder, HSK100A, 3/4

  • Mfr # HSK100ATDSMC0751050

  • Zoro # G3560162


product price: $5,489.99
/ea
Free Shipping & Returns

Key Features

Overall Length
334.08mm
Shank Dia.
3.9370 in
Coolant Fed
Coolant Through
Pilot Length
0.6880 in
Projection
266.70mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100ATDSMC0751050
Zoro #
G3560162
UPC #
4059782012554
Country of Origin
United States

Dimensions

Overall Length
334.08mm
Shank Dia.
3.9370 in
Pilot Length
0.6880 in
Taper Size
HSK100A
Pilot Dia.
3/4 in

Details

Coolant Fed
Coolant Through
Item
Shell Mill Holder
Projection
266.70mm
Shank Type - Machining
Taper
Standards
DIN 69893
Measurement System
Decimal Inch

Description

Shell Mill Holder,HSK100A,3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.