Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shell Mill Holder, HSK125A, 1

  • Mfr # HSK125ASMC100400

  • Zoro # G3896880


product price: $1,542.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Pilot Length
0.6880 in
Taper Size
HSK125A
Projection
101.60mm
Pilot Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK125ASMC100400
Zoro #
G3896880
UPC #
4050841888905
Country of Origin
Slovenia

Dimensions

Pilot Length
0.6880 in
Taper Size
HSK125A
Pilot Dia.
1 in
Shank Dia.
4.9000 in
Overall Length
181.98mm

Details

Item
Shell Mill Holder
Coolant Fed
Coolant Through
Projection
101.60mm
Shank Type - Machining
Taper
Standards
DIN 69893
Measurement System
Decimal Inch

Description

Shell Mill Holder,HSK125A,1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.