Zoro Homepage

Shell Mill Holder, HSK125A, 3/4

  • Mfr # HSK125ASMC075225

  • Zoro # G3896004


product price: $1,519.99
/ea
Free Shipping & Returns

Key Features

Pilot Length
0.6880 in
Coolant Fed
Coolant Through
Projection
57.15mm
Taper Size
HSK125A
Pilot Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK125ASMC075225
Zoro #
G3896004
UPC #
4050841888707
Country of Origin
Slovenia

Dimensions

Pilot Length
0.6880 in
Taper Size
HSK125A
Pilot Dia.
3/4 in
Shank Dia.
4.9000 in
Overall Length
137.53mm

Details

Item
Shell Mill Holder
Coolant Fed
Coolant Through
Projection
57.15mm
Standards
DIN 69893
Shank Type - Machining
Taper
Measurement System
Decimal Inch

Description

Shell Mill Holder,HSK125A,3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.