Zoro Homepage

Shell Mill Holder, HSK63A, 2-1/2

  • Mfr # HSK63ASM2C16050M

  • Zoro # G3809959


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Overall Length
98.40mm
Shank Dia.
63.00mm
Pilot Length
16.50mm
Coolant Fed
Coolant Through
Projection
50.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63ASM2C16050M
Zoro #
G3809959
UPC #
4059782034723
Country of Origin
Slovenia

Dimensions

Overall Length
98.40mm
Shank Dia.
63.00mm
Pilot Length
16.50mm
Pilot Dia.
2-1/2 in
Taper Size
HSK63A

Details

Item
Shell Mill Holder
Coolant Fed
Coolant Through
Projection
50.00mm
Shank Type - Machining
Taper
Standards
DIN 69893
Measurement System
Metric

Description

Shell Mill Holder,HSK63A,2-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.