Zoro Homepage

Shell Mill Holder, HSK63A, 2-1/2

  • Mfr # HSK63ASMC16050M

  • Zoro # G3810631


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Overall Length
98.40mm
Shank Dia.
63.00mm
Pilot Length
16.50mm
Coolant Fed
Coolant Through
Pilot Dia.
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63ASMC16050M
Zoro #
G3810631
UPC #
4059782034754
Country of Origin
Slovenia

Dimensions

Overall Length
98.40mm
Shank Dia.
63.00mm
Pilot Length
16.50mm
Pilot Dia.
2-1/2 in
Taper Size
HSK63A

Details

Coolant Fed
Coolant Through
Item
Shell Mill Holder
Projection
50.00mm
Shank Type - Machining
Taper
Standards
DIN 69893
Measurement System
Metric

Description

Shell Mill Holder,HSK63A,2-1/2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.