Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shell Mill Holder, HSK63A, 32.00mm

  • Mfr # HSK63ASMC32160M

  • Zoro # G3812652


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Overall Length
215.40mm
Shank Dia.
63.00mm
Coolant Fed
Coolant Through
Pilot Length
23.50mm
Taper Size
HSK63A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSK63ASMC32160M
Zoro #
G3812652
UPC #
4059782034419
Country of Origin
Slovenia

Dimensions

Overall Length
215.40mm
Shank Dia.
63.00mm
Pilot Length
23.50mm
Taper Size
HSK63A
Pilot Dia.
32.00mm

Details

Item
Shell Mill Holder
Coolant Fed
Coolant Through
Projection
160.00mm
Shank Type - Machining
Taper
Standards
DIN 69893
Measurement System
Metric

Description

Shell Mill Holder,HSK63A,32.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.