Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shell Mill Holder, HSK63A, 3/4

  • Mfr # HSK63ASM2C075200

  • Zoro # G3809511


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.18mm
Shank Dia.
2.4803 in
Coolant Fed
Coolant Through
Pilot Length
0.6880 in
Taper Size
HSK63A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSK63ASM2C075200
Zoro #
G3809511
UPC #
4059782052512
Country of Origin
United States

Dimensions

Overall Length
100.18mm
Shank Dia.
2.4803 in
Pilot Length
0.6880 in
Taper Size
HSK63A
Pilot Dia.
3/4 in

Details

Item
Shell Mill Holder
Coolant Fed
Coolant Through
Projection
50.80mm
Shank Type - Machining
Taper
Standards
DIN 69893
Measurement System
Decimal Inch

Description

Shell Mill Holder,HSK63A,3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.