Zoro Homepage

Shell Mill Holder, PSC63, 27.00mm

  • Mfr # PSC63SMC27025M

  • Zoro # G3896689


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Pilot Length
20.50mm
Taper Size
PSC63
Projection
25.00mm
Pilot Dia.
27.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC63SMC27025M
Zoro #
G3896689
UPC #
4059782014862
Country of Origin
Germany

Dimensions

Pilot Length
20.50mm
Taper Size
PSC63
Pilot Dia.
27.00mm
Overall Length
83.50mm
Shank Dia.
63.00mm

Details

Item
Shell Mill Holder
Coolant Fed
Coolant Through
Projection
25.00mm
Standards
ISO 26623
Shank Type - Machining
Taper
Measurement System
Metric

Description

Shell Mill Holder,PSC63,27.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.