Zoro Homepage

Shell Mill Holder, PSC63, 3/4

  • Mfr # PSC63SMC075756

  • Zoro # G3810272


product price: $1,264.99
/ea
Free Shipping & Returns

Key Features

Overall Length
247.50mm
Shank Dia.
2.4803 in
Coolant Fed
Coolant Through
Pilot Length
0.6890 in
Taper Size
PSC63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC63SMC075756
Zoro #
G3810272
UPC #
4059782215894
Country of Origin
Germany

Dimensions

Overall Length
247.50mm
Shank Dia.
2.4803 in
Pilot Length
0.6890 in
Taper Size
PSC63
Pilot Dia.
3/4 in

Details

Coolant Fed
Coolant Through
Item
Shell Mill Holder
Projection
192.00mm
Standards
ISO 26623
Shank Type - Machining
Taper
Measurement System
Decimal Inch

Description

Shell Mill Holder,PSC63,3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.