Zoro Homepage

Shrink Fit Tool Holder, 12.00mm, DV50

  • Mfr # DV50BHPVTT12160M

  • Zoro # G3558622


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Taper Size
DV50
Hole Dia.
12.00mm
Projection
160.00mm
Coolant Fed
Coolant Through
Shank Dia.
69.8500mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV50BHPVTT12160M
Zoro #
G3558622
UPC #
4059782065284
Country of Origin
Slovenia

Dimensions

Taper Size
DV50
Hole Dia.
12.00mm
Shank Dia.
69.8500mm
Nose Dia.
24.00mm
Overall Length
261.60mm

Details

Item
Shrink Fit Tool Holder
Projection
160.00mm
Coolant Fed
Coolant Through
For Use With
Carbide and HSS Tools
List Number
DV50BHPVTT12160M
Features
Balanceable - Fine Tune with Optional M6 Set Screws
Max. Speed
15,000 RPM
Measurement System
Metric
Standards
DIN 69871

Description

Shrink Fit Tool Holder, Hole Dia. 12.00mm, Taper Size DV50, Shank Dia. 69.8500mm, Projection 160.00mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, For Use With Carbide and HSS Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.