Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder, 1/4", PSC63

  • Mfr # PSC63TTGL025315

  • Zoro # G3852473


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Taper Size
PSC63
Hole Dia.
1/4 in
Projection
80.00mm
Coolant Fed
Coolant Through
Shank Dia.
2.4803 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSC63TTGL025315
Zoro #
G3852473
UPC #
4056544948304
Country of Origin
Germany

Dimensions

Taper Size
PSC63
Hole Dia.
1/4 in
Shank Dia.
2.4803 in
Overall Length
118.00mm
Nose Dia.
21.00mm

Details

Item
Shrink Fit Tool Holder
Projection
80.00mm
Coolant Fed
Coolant Through
List Number
PSC63TTGL025315
Features
Accuracy: 3 microns or Less, End Axial Adjustment
Measurement System
Fractional Inch
Standards
ISO 26623

Description

Shrink Fit Tool Holder, Hole Dia. 1/4 in, Taper Size PSC63, Shank Dia. 2.4803 in, Projection 80.00mm, Nose Dia. 21.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.