Zoro Homepage

Shrink Fit Tool Holder, 14.00mm, DV40

  • Mfr # DV40BHPVTT14120M

  • Zoro # G3561413


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Taper Size
DV40
Hole Dia.
14.00mm
Projection
120.00mm
Coolant Fed
Coolant Through
Shank Dia.
44.4500mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV40BHPVTT14120M
Zoro #
G3561413
UPC #
4059782065611
Country of Origin
Slovenia

Dimensions

Taper Size
DV40
Hole Dia.
14.00mm
Shank Dia.
44.4500mm
Nose Dia.
27.00mm
Overall Length
188.25mm

Details

Item
Shrink Fit Tool Holder
Projection
120.00mm
Coolant Fed
Coolant Through
List Number
DV40BHPVTT14120M
For Use With
Carbide and HSS Tools
Features
Balanceable - Fine Tune with Optional M6 Set Screws
Max. Speed
15,000 RPM
Standards
DIN 69871
Measurement System
Metric

Description

Shrink Fit Tool Holder, Hole Dia. 14.00mm, Taper Size DV40, Shank Dia. 44.4500mm, Projection 120.00mm, Nose Dia. 27.00mm, Coolant Fed Coolant Through, For Use With Carbide and HSS Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.